PlumBest™ LTConnections™ 1/4 x 2 in. Threaded Red Brass Pipe Nipple

Part #JN21002  |  Item #2476084  |  Manufacturer Part #N21002

$ 19.27 EACH
(Pricing is for 2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Height: 2/5 in

Lead Law Compliance Level: Compliant Not Certified

Length: 2 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 1/4 in x 2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.1

Width: 2/5 in