Jones Stephens

PlumBest™ LTConnections™ 1/8 in. x 100 ft. Vinyl Tubing in Clear

Part #JT26124  |  Manufacturer Part #T26124

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required.
  • UL GREENGUARD® Gold Certified as a low VOC material
  • Carton Quantities Only

Specifications

Automatic Shut-Off: No

Collection: PlumBest™ LTConnections™

Color Finish: Clear

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Height: 9-3/5 in

IAPMO Listed: No

Length: 100 ft

Material: Plastic

Material Type: Vinyl

Maximum Pressure: 50 psi

NSF Certified: No

Outside Diameter: 3/16 in

Pipe Tubing Size: 1/8 in

Product Type: Tubing

Size: 3/16 in

Temperature Range: -5 to 125 Deg F

UL Listed: No

Wall Thickness: 0.03125 in

Weight: 2

Width: 9-7/10 in