2 in. IPS PVC Round Strainer with Ring in Chrome Plated
2 in. IPS PVC Round Strainer with Ring in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color matched screws
- Versatile IPS thread
- Durable high impact PVC plastic spud
- No special tools required for installation
- Removable decorative strainer
- Corrosion resistant PVC Spud
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 6-1/2 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4-2/5 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Outlet Type:
- IPS
- Product Type:
- IPS
- Size:
- 2 in
- Strainer Size:
- 4 in
- Strainer Style:
- Round
- Trim Ring:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.46 lb
- Width:
- 4-2/5 in