PlumBest™ LTConnections™ 2 x 2-1/2 in. IPT Red Brass Pipe Nipple

Part #JN290  |  Manufacturer Part #N29003

Starting at
$ 130.20 EACH

Length

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Height: 2-1/5 in

Lead Law Compliance Level: Compliant Not Certified

Length: 2-1/2 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 2 in x 2-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 1

Width: 2-1/5 in