2 in. Sewer Relief Plug
2 in. Sewer Relief Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates costly damages caused by sewer back-up
- Spring-loaded to close automatically to eliminate sewer gas
- High-density construction
- Made of ABS
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential, Sewer
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3-1/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Plug Diameter:
- 2 in
- Plug Included:
- Yes
- Product Type:
- Sewer Relief Valve
- Size:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 0.12 lb
- Width:
- 3 in