2 x 3 in. PVC Cleanout
2 x 3 in. PVC Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in stop
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- Automatic Shut-Off:
- No
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in x 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in
- Head Style:
- Countersunk
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 2-9/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Plug Diameter:
- 2 in
- Plug Included:
- Yes
- Product Type:
- Flush-Fit
- Size:
- 2 in x 3 in
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 3 in