PlumBest™ LTConnections™ 2 x 7 in. IPT Red Brass Pipe Nipple

Part #JN29012  |  Item #3930745  |  Manufacturer Part #N29012

$ 339.49 EACH
(Pricing is for 7 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliance Level: Compliant Not Certified

Length: 7 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 2 in x 7 in

UL Listed: No

WaterSense Labeled: No

Weight: 2.22