Jones Stephens
PlumBest™ LTConnections™ 2 x 9 in. IPT Red Brass Pipe Nipple
Part #JN29016 | Item #3930753 | Manufacturer Part #N29016
Length
Product Details
- Base Construction Material: Brass
- End Connection(s): 2 in IPT
- Nipple Length: 9 in (straight)
- ASTM Specification: ASTM B-687
Lead Law Compliant, Not Certified
Specifications
ASTM Specifications: ASTM B-687
Clean Bagged: No
Collection: PlumBest™ LTConnections™
End Connection 1: IPT
End Connection 2: IPT
End Connections: IPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Lead Law Compliance Level: Compliant Not Certified
Length: 9 in
Material: Red Brass
NSF Certified: No
UL Listed: No