3-1/2 in. IPS ABS Nickel Bronze Cleanout
3-1/2 in. IPS ABS Nickel Bronze Cleanout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with 3" IPS countersunk plug
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3-1/2 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Head Style:
- Countersunk
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- Yes
- Outlet Type:
- IPS
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Size:
- 3-1/2 in
- Strainer Size:
- 5 in
- WaterSense Labeled:
- No
- Weight:
- 1.83 lb