3 - 4 in. IPS PVC Cleanout
3 - 4 in. IPS PVC Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in stop
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 5-7/10 in
- IAPMO Listed -:
- No
- Length:
- 4-9/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- IPS
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Flush-Fit
- Size:
- 3 in x 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb
- Width:
- 5-3/10 in