PlumBest™ LTConnections™ 3 x 3 in. IPT Red Brass Pipe Nipple

Part #JN31004  |  Item #3930702  |  Manufacturer Part #N31004

$ 553.47 EACH
(Pricing is for 3 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 3 in IPT
  • Nipple Length: 3 in (straight)
  • ASTM Specification: ASTM B-687

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Lead Law Compliance Level: Compliant Not Certified

Length: 3 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 3 in x 3 in

UL Listed: No

WaterSense Labeled: No

Weight: 1.7