PlumBest™ LTConnections™ 3 x 4 in. ABS Drain Base

Part #JD52500  |  Item #497084  |  Manufacturer Part #D52500

$ 12.08 EACH

Fits Pipe Size:

3 in x 4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits over 3" and inside 4" Schedule 40 DWV pipe

Specifications

ASME Specifications: ASME A112.6.3-2019

Application: [Commercial, Residential, Schedule 40 DWV Pipe]

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: PlumBest™ LTConnections™

Drain Component Type: Drain Base

Drain Opening: 3-1/2 in

EPA Compliant: No

ETL Listed: No

FM Approved: No

Fits Pipe Size: 3 in x 4 in

GSA Approved: No

Height: 4-4/5 in

IAPMO Listed: Yes

Length: 5-1/10 in

MA Approved: No

Material: Plastic

Material Type: ABS

NSF Certified: No

Product Type: Pipe Fit

Size: 3 in x 4 in

Trim Ring: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.59

Width: 5-3/5 in