3 x 4 in. PVC Nickel Bronze Cleanout
3 x 4 in. PVC Nickel Bronze Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with internal pipe cleanout, order separately
Documents
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5 in
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-3/16 in
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 6-7/10 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Plug Included:
- No
- Product Type:
- Solvent Weld
- Size:
- 3 in x 4 in
- Strainer Size:
- 5 in
- WaterSense Labeled:
- No
- Weight:
- 1.31 lb
- Width:
- 6-2/5 in