PlumBest™ LTConnections™ 3/4 x 1-1/2 in. IPT Red Brass Pipe Nipple

Part #JN2400  |  Manufacturer Part #N24001

Starting at
$ 29.18 EACH

Length

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 1-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Length: 4/5 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 3/4 in x 1-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.5

Width: 4/5 in