3/4 x 1/2 in. MIP x Copper Sweat Reducing Forged Steel Dielectric Union
3/4 x 1/2 in. MIP x Copper Sweat Reducing Forged Steel Dielectric Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Prevents electrolysis or galvanic action when connecting dissimilar metals
- Residential or commercial use
- Zinc plated forged steel
- Lead free
- Threads conform to ASNI B2.1
- Pressure rated at 250 PSI at 180F
- EPDM washer, ABS fiber sleeve
- Solder ends conform to ANSI B16.19
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASSE Standards:
- ASSE 1079-2012
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Dielectric Union
- Height:
- 15-1/2 in
- Length:
- 16-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Material Type:
- ABS, EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Size:
- 3/4 in x 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.58 lb
- Width:
- 8 in