PlumBest™ LTConnections™ 3/8 x 2-1/2 in. Threaded Red Brass Pipe Nipple

Part #JN22003  |  Item #2475716  |  Manufacturer Part #N22003

$ 23.75 EACH
(Pricing is for 2-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Automatic Shut-Off: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Height: 2/5 in

Lead Law Compliance Level: Compliant Not Certified

Length: 2-1/2 in

MA Approved: No

Material: Red Brass

NSF Certified: No

Size: 3/8 in x 2-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.1

Width: 2/5 in