3/8 x 2 in. MNPT Chrome Plated Brass Nipple

You last purchased this on
 
Jones Stephens

3/8 x 2 in. MNPT Chrome Plated Brass Nipple

  • Fast #
  • Part #JN15200
  • Item #2476070
  • Manufacturer Part #N15200
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 2 in. MNPT Chrome Plated Brass Nipple

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy duty brass construction
  • Chrome plating provides corrosion resistance and a decorative finish
  • Used as a connection between two fittings
  • No special tools required
  • Complies with lead free standards
  • Easy installation
  • Available in many sizes to fit most applications
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Name:
Chrome Plated
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Nipple
Height:
7/10 in
Length:
2 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.07 lb
Width:
7/10 in