Jones Stephens

PlumBest™ LTConnections™ 3/8 x 24 x 1/2 in. MIP x FIP Gas Connector with Ball Valve

Part #JG70209  |  Manufacturer Part #G70209

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.

Specifications

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

Collection: PlumBest™ LTConnections™

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIP x FIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 1/2 in

Length: 24 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: Connector

Size: 1/2 in x 1/2 in x 24 in

Type: JG70209

UL Listed: No

Weight: 0.4

Width: 1/2 in