Jones Stephens

PlumBest™ LTConnections™ 3/8 x 60 x 3/8 in. FIP Gas Connector

Part #JG70144  |  Manufacturer Part #G70144

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel with yellow anti-corrosion coating
  • 24,90 BTU (7,297 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 24900

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

Collection: PlumBest™ LTConnections™

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 4/5 in

Inside Diameter: 1/4 in

Length: 60 in

MBH: 24.9

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: Connector

Size: 3/8 in x 3/8 in x 60 in

Type: "JG70144"

UL Listed: No

Weight: 0.55

Width: 69/100 in