4 in. Hub PVC Nickel Bronze Cleanout
4 in. Hub PVC Nickel Bronze Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleanout body with plastic plug
- For heavy pedestrian traffic
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- Yes
- Application:
- High Traffic, Residential
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Nickel Bronze
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter:
- 6-3/16 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 6-3/5 in
- IAPMO Listed -:
- No
- Length:
- 6-1/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Material Type:
- PVC
- Outlet Type:
- Hub
- Plug Included:
- Yes
- Product Type:
- Hub Fit
- Size:
- 4 in
- Strainer Size:
- 5-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 5.88 lb
- Width:
- 6-1/2 in