Jones Stephens

PlumBest™ LTConnections™ 4 in. Inside Caulk Cast Iron Floor Drain

Part #JD76004  |  Manufacturer Part #D76004

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full waterway
  • Lip secures strainer

Documents

Specifications

Adjustable: No

Application: Residential

Automatic Shut-Off: No

Collection: PlumBest™ LTConnections™

Drain Base Height: 3-1/4 in

Drain Base Material: Cast Iron

Drain Base Width: 7-3/16 in

Fits Pipe Size: 4 in

Grate Diameter: 6-11/16 in

Grate Shape: Round

Height: 2-9/10 in

IAPMO Listed: No

Length: 7 in

Outlet Type: Inside Caulk

Trap Primer Connection: No

UL Listed: No

Weight: 6.35

Width: 7-1/10 in