4 in. PVC Nickel Bronze Cleanout
4 in. PVC Nickel Bronze Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers available in PB and NB
- Covers are 3/16" thick
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6 in
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Head Style:
- Countersunk
- Height:
- 4-1/5 in
- IAPMO Listed -:
- No
- Length:
- 6-2/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Inside Pipe Fit
- Size:
- 4 in
- Strainer Size:
- 6 in
- WaterSense Labeled:
- No
- Weight:
- 2.83 lb
- Width:
- 6-3/5 in