4 in. Cast Iron Cleanout Ferrule with Plug

You last purchased this on
 
Jones Stephens

4 in. Cast Iron Cleanout Ferrule with Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 in. Cast Iron Cleanout Ferrule with Plug

  • Fast #
  • Part #JC40004
  • Item #3705102
  • Manufacturer Part #C40004
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M-1991
Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Cleanout, Ferrule with Plug
Height:
4 in
Length:
5-1/2 in
MA Approved -:
No
Material:
Cast Iron
WaterSense Labeled:
No
Weight:
4 lb
Width:
7-7/10 in