5 in. Plain End Cast Iron Cleanout
5 in. Plain End Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with service weight (caulk into hub) or no-hub ( use coupling)
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 5 in
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Head Style:
- Raised Head
- Height:
- 5-9/10 in
- IAPMO Listed -:
- No
- Length:
- 10-3/10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Outlet Type:
- Plain End
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Product Type:
- Plain End
- Size:
- 5 in
- WaterSense Labeled:
- No
- Weight:
- 4.53 lb
- Width:
- 10-2/5 in