Diverter Tub Spout in Chrome Plated
Diverter Tub Spout in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hex key
- Longer length for today's larger tubs
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 2-7/16 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7-3/10 in
- IAPMO Listed -:
- No
- Length:
- 2-4/5 in
- MA Approved -:
- No
- Material:
- Alloy
- Material Type:
- ZAMAK
- NSF Certified:
- No
- Product Type:
- Diverter Spout
- Size:
- 1/2 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 2-4/5 in