8-1/2 in. Brass Spout in Chrome Plated (Piece of 1)
8-1/2 in. Brass Spout in Chrome Plated (Piece of 1)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 15-9/10 in
- IAPMO Listed -:
- No
- Length:
- 9-4/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Package Quantity:
- Piece of 1
- Product Type:
- Base Connection
- Size:
- 3/4 in x 1/2 in
- Spout Type:
- Non-diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.64 lb
- Width:
- 14-3/5 in