ABS Closet Flange and 400 Stainless Steel Ring
ABS Closet Flange and 400 Stainless Steel Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive 400 grade stainless
- Radial slots for closet bolts; 6 screw holes
- Fits over 4" Schedule 40 DWV pipe
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM D2661-2014E1
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2012
- NSF Certified:
- Yes
- Product Type:
- Plumbfit
- Size:
- 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.571 lb
- Width:
- 7 in