3 x 4 in. Plastic ABS Closet Flange
3 x 4 in. Plastic ABS Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable metal ring
- Two radial slots for closet bolts
- Fits over 3" or inside 4" Schedule 40 DWV pipe
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Plumbfit
- Schedule Class:
- 40
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.576 lb
- Width:
- 7 in