PlumBest™ LTConnections™ 1-1/2 in. PVC Test Cap

Part #JT3200  |  Manufacturer Part #T32001

Starting at
$ 6.50 EACH

Fits Pipe Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced top
  • 5/16" hex screw with screwdriver slot
  • Fits both cast iron and plastic pipe

Documents

Specifications

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: PlumBest™ LTConnections™

EPA Compliant: No

ETL Listed: No

FM Approved: No

Fits Pipe Size: 1-1/2 in

Fitting Type: Cap

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: Yes

Length: 2-1/2 in

MA Approved: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Origin: Domestic

Size: 1-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.15

Width: 2-1/2 in