Jones Stephens

PlumBest™ LTConnections™ 1 in. Solvent Weld PVC Water Service Check Valve

Part #JC30  |  Manufacturer Part #C30100

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel spring
  • EPDM seats
  • Maintenance-free operation
  • .5 psi required to open unit
  • 200 psi static pressure rating at 77F
  • Use anywhere to stop back flow and siphoning
  • Suitable for swimming pools, hot tubs, and solar installations

Documents

Specifications

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Energy Star Compliant: No

Fire Suppression System Rated: No

Material: Plastic

Material Type: PVC

Maximum Pressure: 200 psi

Maximum Temperature: 77

NSF Certified: No

Pressure Class: 200#

Product Type: Check Valve

Size: 1 in

UL Listed: No

Valve Body Material: PVC

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Check Valve

WaterSense Labeled: No

Waterworks Application: Water