1-1/4 in. Stainless Steel Large Removal Tool
Plumbite® 1-1/4 in. Stainless Steel Large Removal Tool
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Slides over fitting to remove fitting easily
- Heavy duty stainless steel construction
- Allows PlumBite push on fittings to be disassembled and re-used
- Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
- 1 year warranty
- Tee handle with vinyl grip
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1061
- Collection:
- Plumbite®
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 4-23425197/50000000 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - High:
- 200
- Tool Type:
- Removal
- Weight:
- 0.44 lb
- Width:
- 3-19488189/25000000 in