Jones Stephens

Plumbite® 1/2 x 3/8 in. Compression Straight Supply Stop Valve

Part #JC77475LF  |  Manufacturer Part #C77475LF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASSE Standards: ASSE 1061

Application: Residential

Automatic Shut-Off: No

Collection: Plumbite®

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Push

End Connection 2: Compression

End Connections: Push x Compression

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Straight

Height: 1-97/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-71/100 in

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Product Type: Stop Valve

Recommended Valve Application: Potable Water

Size: 1/2 in x 3/8 in

UL Listed: No

Valve Body Material: Brass

Valve Operator: Lever Handle

Valve Size: 1/2 in x 3/8 in

Valve Type: Straight Supply Stop Valve

Weight: 0.224

Width: 4-2878937/3125000 in