Jones Stephens
PlumBite 1/4 - 1 in. POM Removal Tool Kit
Part #JC77488LF | Item #7793024 | Manufacturer Part #C77488LF
Fits Pipe Size:
1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 inProduct Details
- Allows PlumBite push on fittings to be disassembled and re-used
- Includes 1/4", 3/8", 1/2", 3/4" and 1" removal tools
- Compact design ideal for working in space-limited areas
- POM construction
- Durable stainless steel 304. Corrosion resistant.
- Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
Specifications
ASME Specifications: ASME A112.18.1
Application: Residential
Automatic Shut-Off: No
CSA Certified: CSA B125.1
Clean Bagged: No
Collection: PlumBite
Color Finish: Blue
Color Finish Category: Blues
Fits Pipe Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
Height: 2-181/500 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 6-51/500 in
MA Approved: No
Material: POM
NSF Certified: No
NSF Specifications: NSF/ANSI 61
Origin: Global
Tool Type: Push On
Type: Push On
WaterSense Labeled: No
Weight: 0.167
Width: 5-709/1000 in