PlumBite 2 in. Large Removal Tool

Part #JC77487LF  |  Item #7793055  |  Manufacturer Part #C77487LF

$ 17.28 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Allows PlumBite push on fittings to be disassembled and re-used
  • Slides over fitting to remove fitting easily
  • Heavy Duty Stainless Steel
  • Tee Handle with vinyl grip
  • Flyaway tag
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

Automatic Shut-Off: No

CSA Certified: CSA B125.1

Clean Bagged: No

Collection: PlumBite

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 2 in

Height: 2-181/500 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12-159/200 in

MA Approved: No

Material: Stainless Steel

NSF Certified: No

NSF Specifications: NSF/ANSI 61

Origin: Global

Tool Type: Push On

Type: Push On

WaterSense Labeled: No

Weight: 1.327

Width: 5-709/1000 in