PlumBite 3/4 x 3/4 FIP x 18 in. Push On Water Heater Connector with Ball Valve

Part #JC77477LF  |  Item #7793036  |  Manufacturer Part #C77477LF

$ 36.78 EACH

Length:

18-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair, no soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM o-ring with max. temperature of 180°F and max. pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.6-2017

ASSE Standards: ASSE 1061

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: PlumBite

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

EPA Compliant: No

ETL Listed: No

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 1-7/20 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18-1/4 in

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372 2016

Origin: Global

Product Type: Water Heater Connector

Size: 3/4 in x 3/4 in x 18 in

Type: Braided

UL Listed: No

Valve Operator: Lever Handle

Water Supply Connector Type: Water Heater

Weight: 1.115

Width: 1-7/20 in