Polished Chrome Log Lighter Valve
Polished Chrome Log Lighter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5/16" key and brass plug for extra outlet included
- Straight or angle pattern
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- MA Approved -:
- No
- Valve Body Style:
- 2-way
- Valve Operator:
- Key
- Valve Type:
- Log Lighter Valve
- WaterSense Labeled:
- No