Pressure Balancing Cartridge for Zurn® Temp-Gard®
Pressure Balancing Cartridge for Zurn® Temp-Gard®
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replaces Zurn® Z7300 Series
- For single handle faucets
- Fits Zurn® and some Glacier Bay® tub and shower faucets
- Carded
- Temperature limit stop that can be set to avoid scalding
- 3-7/16" overall length
- Pressure balanced to maintain constant pressure between the hot and cold sides
- Plastic washerless body with ceramic controls, handle adapter with set-screw
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Washerless, Ceramic Disc, Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Glacier Bay
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No