0 items

Jones Stephens Lever Handle Straight Supply Stop Valve

JC7684

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Quick connection

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Handle Type
Lever
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/4 in
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday