Round Snap on Seat Disc
Round Snap on Seat Disc
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replaces #033643-0070A
- Snaps onto stud of flush valve
- Fits American Standard® style actuating units
- Carded
- The manufacturers’ names are used only to describe whose products the seat discs will fit. The discs are not manufactured by those companies.
- Easy repair to stop leaking toilets
- Rubber disc
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard Toilets
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-3/50 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Seat Disc
- Toilet Seat Shape:
- Round
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 3-59/100 in