0 items

Jones Stephens Rubber Wall Pipe Insulation

JI6150

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-177, ASTM D-1056, ASTM D-1171, ASTM E-96
Color Finish
Black, Blue
Inside Diameter
4 in
Material
Rubber
Maximum Temperature
100
R value
R2.8
Thickness
0.5 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday