Seat and Spring Kit for Delta® Delex® and Peerless® New Style Faucets (Pack of 25)

Part #JC25459  |  Item #9212184  |  Manufacturer Part #C25459

$ 4.23 EACH

Brand Model Compatibility:

Delta® Delex® and Peerless®
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits Delta®/Delex® and Peerless® kitchen, lavatory, and tub and shower faucets
  • Replaces #RP4993
  • Includes seats and springs to fit new style faucets
  • Includes: 25 new style (short) seats and 25 new style (conical) springs
  • TPR Seats
  • Stainless Steel springs
  • Convenient multi-pack in resealable package
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: Delta® Delex® and Peerless®

Faucet Part Type: Repair Kit

GSA Approved: No

Height: 5-1/4 in

IAPMO Listed: No

Length: 1-19/50 in

MA Approved: No

Material: Stainless Steel

NSF Certified: No

Package Quantity: Pack of 25

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.04

Width: 1-19/50 in