Self Closing Concealed 2-way Cabinet Hinge in Nickel (Pack of 2)
Self Closing Concealed 2-way Cabinet Hinge in Nickel (Pack of 2)
Frequently Purchased Together
Product Details
- Half overlay
- 105° opening
- For framed cabinet types
- 1-3/4" CC
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Automatic Shut-Off:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Hardware Included:
- Yes
- Height:
- 1-1/4 in
- Length:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Package Quantity:
- Pack of 2
- WaterSense Labeled:
- No
- Weight:
- 0.29 lb
- Width:
- 1/2 in