3 - 4 in. Threaded Plastic White Cleanout
Sewer Popper™ 3 - 4 in. Threaded Plastic White Cleanout
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Prevents thousands of dollars in property damages
- Eliminates health hazards associated with sewage overflow
- Automatic pop-up releases sewage overflow outside the house
- For cast iron pipe, use standard no hub clamp
- Constructed of white PVC
- Threaded unit can be used with PVC or ABS tapped together
- Threaded for 3" or 4" pipe or tapped together
- Vandal and tamper-resistant center
- Patent No. 5,209,257
- Meets Southern Building Code Section 301.10, Principle No.10
Specifications
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Sewer Popper™
- Cover Color Finish:
- White
- Cover Shape:
- Round
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5 in
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 4 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Threaded
- Plug Diameter:
- 4 in
- Plug Included:
- No
- Product Type:
- Backflow Preventer
- Size:
- 3 in x 4 in
- Type:
- JS62304
- WaterSense Labeled:
- No
- Weight:
- 0.97 lb
- Width:
- 5 in