0 items

Jones Stephens Sewer Relief Plug

JS250

Diameter

4 in
Starting at $7.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates costly damages caused by sewer back-up
  • High-density construction
  • Made of ABS
  • Spring-loaded to close automatically to eliminate sewer gas

SPECIFICATIONS

Diameter
3 in
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday