Shower Curtain Rod in Aluminum
Shower Curtain Rod in Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually wrapped
- CARTON QUANTITIES ONLY
- 1" OD - .025 wall (22 gauge)
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter:
- 1 in
- Fire Suppression System Rated:
- No
- Gauge (metal):
- 22 ga
- Height:
- 2-9/10 in
- IAPMO Listed -:
- No
- Length:
- 69 in
- MA Approved -:
- No
- Material:
- Aluminum
- Product Type:
- Shower Rod
- WaterSense Labeled:
- No
- Weight:
- 7 lb
- Width:
- 6-1/5 in