Shower Drain with Pan and Square Strainer in Polished Chrome
Shower Drain with Pan and Square Strainer in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weep holes on both top and bottom for secondary drainage
- Inside caulk unit can be used with gasket to make unit no-caulk
- Tongue and groove cast iron bolt down clamping ring
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Base Material:
- Cast Iron
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome Plated
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 6-1/2 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 5-3/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- No Hub
- Size:
- 2 in
- Strainer Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 4.8 lb
- Width:
- 7-3/5 in