0 items

Jones Stephens Stainless Steel Hose Clamp

JG080

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/16" band
  • Made in USA
  • Trade Size 4, Part stainless steel

SPECIFICATIONS

Fits Pipe Size
1/4 in - 5/8 in
Material
Stainless Steel
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday