Stainless Steel Single Hand PEX Clamp Tool
Stainless Steel Single Hand PEX Clamp Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on crimping PEX pipe with copper crimp rings and stainless steel bands
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1-7/10 in
- Length:
- 10-9/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Power Source:
- Manual
- Product Type:
- PEX
- Tool Type:
- Crimper
- Type:
- PEX
- WaterSense Labeled:
- No
- Weight:
- 1.95 lb
- Width:
- 6-1/2 in