Steel Box Wrench
Steel Box Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For B and MC tanks
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1/10 in
- Length:
- 3-1/10 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1/2 in
- WrenchType:
- Box