Style 40 5/8 in. Flared Brass Cap

Part #JF40022  |  Item #3688326  |  Manufacturer Part #F40022

$ 3.83 EACH
(Pricing is for 5/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #JF40020Item #3177743Mfr. Part #F40020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.22 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #JF40022Item #3688326Mfr. Part #F40022

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.83 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Collection: Style 40

End Connection 1: Flared

End Connections: Flared

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Height: 1/2 in

Length: 9/10 in

Material: Brass

NSF Certified: No

Type: Cap

UL Listed: No

Weight: 0.11

Width: 9/10 in